1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
E6-HRTE-33.75
CEMA E, 6.0000 in Roller Diameter, 96.0000 in Belt Width, Steel Material
MI ITEM #
04012326
MFR #
E6-HRTE-33.75
Your Price
$507.71
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER E6-HRTE-33.75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
E6-HRTE-33.75
CEMA E, 6.0000 in Roller Diameter, 96.0000 in Belt Width, Steel Material
MI ITEM #
04012326
MFR #
E6-HRTE-33.75
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$507.71
/each
(List
$634.63
)
Qty
Add to Cart
Overview
Mfr description
E6-HRTE-33.75 33.125 HR RETRO ROLL
Specifications
CEMA Rating
CEMA E
Roller Diameter
6.0000 in
Roller Length
33.7500 in
Belt Width
96.0000 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data