Motion
E6-TE-66SB
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 66.0000 in Belt Width, Steel Material
Mi Item #04012354
MFR #E6-TE-66SB
Price$378.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 66.0000 in Belt Width, Steel Material
Mi Item #04012354
MFR #E6-TE-66SB

Mfr description
E6-TE-66SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.99/each

Specifications

Dimensions

  • Belt Width
    66.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    66.0000 in
  • Weight
    50.00 lbs, 22.68 kg

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Troughing - Center
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)