Specifications
Dimensions
- Belt Width84.0000 in
- Roller Diameter6.0000 in
- Weight77.00 lbs, 34.90 kg
Details
- CEMA RatingCEMA E
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeTroughing Impact
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)