Motion
E6-TUIW-36SB
E6-TUIW-36SB COMPLETE ROLL ASSY
Mi Item #04012397
MFR #E6-TUIW-36SB
Price$444.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E6-TUIW-36SB COMPLETE ROLL ASSY
Mi Item #04012397
MFR #E6-TUIW-36SB

Mfr description
E6-TUIW-36SB COMPLETE ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.24/each

Specifications

Dimensions

  • Belt Width
    36.0000 in
  • Roller Diameter
    6.0000 in
  • Weight
    22.00 lbs, 9.98 kg

Details

  • Material
    Rubber
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)