Motion
E6-VR-90SB
V-Return Idler - CEMA E Rating, 6 in Roll Diameter, 90 in Belt Width
MI ITEM #04012408
MFR #E6-VR-90SB
List Price$682.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Return Idler - CEMA E Rating, 6 in Roll Diameter, 90 in Belt Width
MI ITEM #04012408
MFR #E6-VR-90SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.91/each for your price

Overview

Mfr description
E6-VR-90SB COMPLETE ROLL ASSY-VR
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    V-Return
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    102-3/8 in
  • Roller Length
    46.38 in
  • Width Of Mounting Foot Pad
    12 in
  • Distance Between Mounting Holes
    99 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    64.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text