Motion
E6-39LSI-42
Live Shaft Impact Idler - CEMA E Rating, 39 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04012412
MFR #E6-39LSI-42
List Price$1,857.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA E Rating, 39 ° Angle, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #04012412
MFR #E6-39LSI-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,857.42/each for your price

Overview

Mfr description
E6-39LSI-42 LS-IMP FLAT CARRIER IDL

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Live Shaft Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    39 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    56 in
  • Roller Length
    44.63 in
  • Distance Between Roller Ends
    44-5/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    229.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text