Motion
E6-39LSI-66
Live Shaft Impact Idler - CEMA E Rating, 39 ° Trough Angle, 6 in Roll Diameter, 66 in Belt Width
Mi Item #04012416
MFR #E6-39LSI-66
Price$2,582.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA E Rating, 39 ° Trough Angle, 6 in Roll Diameter, 66 in Belt Width
Mi Item #04012416
MFR #E6-39LSI-66

Mfr description
E6-39LSI-66 LS-IMP FLAT CARRIER IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,582.33/each

Specifications

Dimensions

  • Angle
    39 °
  • Belt Width  
    66 in
  • Distance Between Mounting Holes
    75.0000 in
  • Distance Between Roller Ends
    68-5/8 in
  • Overall Length
    80 in
  • Roll Diameter  
    6 in
  • Roller Length
    68.63 in
  • Weight
    328.53 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    39 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    39 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)