Specifications
Dimensions
- Belt Width66.0000 in
- Roller Diameter6.0000 in
- Weight63.00 lbs, 28.58 kg
Details
- CEMA RatingCEMA E
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeTroughing Impact
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)