Motion
E6P-TEI-96SB
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 96.0000 in Belt Width, Rubber Material
MI ITEM #04012442
MFR #E6P-TEI-96SB
List Price$860.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 96.0000 in Belt Width, Rubber Material
MI ITEM #04012442
MFR #E6P-TEI-96SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$860.77/each for your price

Overview

Mfr description
E6P-TEI-96SB COMPLETE ROLL ASSY

Specifications

  • CEMA Rating
    CEMA E
  • Roller Diameter
    6.0000 in
  • Roller Length
    96.0000 in
  • Belt Width
    96.0000 in
  • Material
    Rubber
  • Replacement Roller Type
    Trougher Equal Impact Roll
  • Lubrication
    Sealed
  • Type Of Bearing
    Sealed Ball Bearing
  • Weight
    87.00 lbs, 39.46 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought