Specifications
Dimensions
- Belt Width54.0000 in
- Weight112.00 lbs, 50.80 kg
Details
- CEMA RatingCEMA E
- MaterialRubber
- Replacement Roller TypeRubber Disc Return
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)