Specifications
Dimensions
- Belt Width66.0000 in
- Roller Diameter7.0000 in
- Weight145.00 lbs, 65.80 kg
Details
- CEMA RatingCEMA E
- LubricationSealed
- MaterialSteel
- Replacement Roller TypeImpact Flat Carry
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)