Motion
E7-FL-84SB
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 84.0000 in Belt Width, Steel Material
MI ITEM #04012493
MFR #E7-FL-84SB
List Price$989.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 84.0000 in Belt Width, Steel Material
MI ITEM #04012493
MFR #E7-FL-84SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$989.50/each for your price

Overview

Mfr description
E7-FL-84SB COMPLETE ROLL ASSY

Specifications

  • CEMA Rating
    CEMA E
  • Roller Diameter
    7.0000 in
  • Roller Length
    84.0000 in
  • Replacement Roller Type
    Return Roll
  • Belt Width
    84.0000 in
  • Material
    Steel
  • Lubrication
    Sealed
  • Type Of Bearing
    Sealed Ball Bearing
  • Weight
    180.00 lbs, 81.65 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought