Motion
E7-FLI-66SB
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 66.0000 in Belt Width, Rubber Material
MI ITEM #04012502
MFR #E7-FLI-66SB
Price$1,675.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 66.0000 in Belt Width, Rubber Material
MI ITEM #04012502
MFR #E7-FLI-66SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,675.09/each

Specifications

Dimensions

  • Belt Width
    66.0000 in
  • Roller Diameter
    7.0000 in
  • Weight
    171.00 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed
  • Material
    Rubber
  • Replacement Roller Type
    Flat Rubber Disc Roll
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
E7-FLI-66SB COMPLETE ROLL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought