Motion
E7-FMFL-51.88
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 48.0000 in Belt Width, Zinc Material
MI ITEM #04012509
MFR #E7-FMFL-51.88
Price$806.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 48.0000 in Belt Width, Zinc Material
MI ITEM #04012509
MFR #E7-FMFL-51.88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$806.26/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    7.0000 in
  • Roller Length
    51.8800 in
  • Weight
    109.00 lbs, 49.44 kg

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed for Life
  • Material
    Zinc
  • Replacement Roller Type
    Return

Overview

Mfr description
E7-FMFL-51.88 51.500 FMC RETRO ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought