Motion
E7-FMFL-57.88
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 54.0000 in Belt Width, Zinc Material
Mi Item #04012510
MFR #E7-FMFL-57.88
Price$899.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 54.0000 in Belt Width, Zinc Material
Mi Item #04012510
MFR #E7-FMFL-57.88

Mfr description
E7-FMFL-57.88 57.500 FMC RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.21/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    7.0000 in
  • Roller Length
    57.8800 in
  • Weight
    121.00 lbs, 54.89 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Zinc
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)