1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
E7-FMFL-69.88
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 66.0000 in Belt Width, Zinc Material
MI ITEM #
04012512
MFR #
E7-FMFL-69.88
List Price
$975.18
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER E7-FMFL-69.88
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
E7-FMFL-69.88
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 66.0000 in Belt Width, Zinc Material
MI ITEM #
04012512
MFR #
E7-FMFL-69.88
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$975.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
E7-FMFL-69.88 69.500 FMC RETRO ROLL
Specifications
CEMA Rating
CEMA E
Roller Diameter
7.0000 in
Roller Length
69.8800 in
Replacement Roller Type
Return
Belt Width
66.0000 in
Material
Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought