1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
E7-FMRI-39.69
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 36.0000 in Belt Width, Rubber Material
MI ITEM #
04012518
MFR #
E7-FMRI-39.69
Price
$1,125.37
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER E7-FMRI-39.69
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
E7-FMRI-39.69
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 36.0000 in Belt Width, Rubber Material
MI ITEM #
04012518
MFR #
E7-FMRI-39.69
Mfr description
E7-FMRI-39.69 39.500 FMC RETRO ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,125
.37
/each
Add to Cart
Specifications
Dimensions
Belt Width
36.0000 in
Roller Diameter
7.0000 in
Roller Length
39.6900 in
Weight
83.00 lbs, 37.65 kg
Details
CEMA Rating
CEMA E
Material
Rubber
Replacement Roller Type
Rubber Disc Return
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items