Motion
E7-FMRI-57.69
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 54.0000 in Belt Width, Rubber Material
Mi Item #04012521
MFR #E7-FMRI-57.69
Price$1,473.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 54.0000 in Belt Width, Rubber Material
Mi Item #04012521
MFR #E7-FMRI-57.69

Mfr description
E7-FMRI-57.69 57.500 FMC RETRO ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.07/each

Specifications

Dimensions

  • Belt Width
    54.0000 in
  • Roller Diameter
    7.0000 in
  • Roller Length
    57.6900 in
  • Weight
    113.00 lbs, 51.30 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)