Motion
E7-GMRI-100.00
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 96.0000 in Belt Width, Rubber Material
MI ITEM #04012562
MFR #E7-GMRI-100.00
List Price$2,341.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 96.0000 in Belt Width, Rubber Material
MI ITEM #04012562
MFR #E7-GMRI-100.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,341.89/each for your price

Overview

Mfr description
E7-GMRI-100.00 99.375 GOOD RETRO ROLL

Specifications

  • CEMA Rating
    CEMA E
  • Roller Diameter
    7.0000 in
  • Roller Length
    100.0000 in
  • Replacement Roller Type
    Rubber Disc Return
  • Belt Width
    96.0000 in
  • Material
    Rubber
  • Weight
    186.00 lbs, 84.37 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought