1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
E7-HRRI-47.50
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 48.0000 in Belt Width
Mi Item #
04012612
MFR #
E7-HRRI-47.50
Price
$1,512.40
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER E7-HRRI-47.50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
E7-HRRI-47.50
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 48.0000 in Belt Width
Mi Item #
04012612
MFR #
E7-HRRI-47.50
Mfr description
E7-HRRI-47.50 51.375 HR RETRO ROLL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,512
.40
/each
Add to Cart
Specifications
Dimensions
Belt Width
48.0000 in
Roller Diameter
7.0000 in
Roller Length
47.5000 in
Weight
103.00 lbs, 46.70 kg
Details
CEMA Rating
CEMA E
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items