Specifications
Dimensions
- Belt Width48.0000 in
- Roller Diameter7.0000 in
- Weight98.00 lbs, 44.45 kg
Details
- CEMA RatingCEMA E
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeReturn
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)