Specifications
Dimensions
- Belt Width54.0000 in
- Roller Diameter7.0000 in
- Weight107.00 lbs, 48.53 kg
Details
- CEMA RatingCEMA E
- LubricationSealed
- MaterialRubber
- Replacement Roller TypeReturn
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)