Motion
E7-TE-48SB
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04012645
MFR #E7-TE-48SB
Price$345.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 7.0000 in Roller Diameter, 48.0000 in Belt Width, Steel Material
MI ITEM #04012645
MFR #E7-TE-48SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$345.02/each

Specifications

Dimensions

  • Belt Width
    48.0000 in
  • Roller Diameter
    7.0000 in
  • Roller Length
    48.0000 in
  • Weight
    45.00 lbs, 20.41 kg

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed
  • Material
    Steel
  • Replacement Roller Type
    Equal Troughing
  • Type Of Bearing
    Sealed Ball Bearing

Overview

Mfr description
E7-TE-48SB COMPLETE ROLL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought