Specifications
Dimensions
- Belt Width54.0000 in
- Roller Diameter7.0000 in
- Weight49.00 lbs, 22.23 kg
Details
- CEMA RatingCEMA E
- LubricationSealed
- MaterialSteel
- Replacement Roller TypeEqual Troughing
- Type Of BearingSealed Ball Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)