Motion
E7-39LSI-48
Live Shaft Impact Idler - CEMA E Rating, 39 ° Angle, 7 in Roll Diameter, 48 in Belt Width
MI ITEM #04012700
MFR #E7-39LSI-48
Price$1,669.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA E Rating, 39 ° Angle, 7 in Roll Diameter, 48 in Belt Width
MI ITEM #04012700
MFR #E7-39LSI-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,669.00/each

Specifications

Dimensions

  • Angle
    39 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    50-5/8 in
  • Overall Length
    62 in
  • Roll Diameter  
    7 in
  • Roller Length
    50.63 in
  • Weight
    257.45 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    39 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
E7-39LSI-48 LS-IMP FLAT CARRIER IDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text