Motion
E7-39LSI-84
Live Shaft Impact Idler - CEMA E Rating, 39 ° Angle, 7 in Roll Diameter, 84 in Belt Width
MI ITEM #04012706
MFR #E7-39LSI-84
List Price$3,308.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA E Rating, 39 ° Angle, 7 in Roll Diameter, 84 in Belt Width
MI ITEM #04012706
MFR #E7-39LSI-84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,308.13/each for your price

Overview

Mfr description
E7-39LSI-84 LS-IMP FLAT CARRIER IDLER

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Live Shaft Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    39 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    98 in
  • Roller Length
    86.63 in
  • Distance Between Roller Ends
    86-5/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    408.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text