Motion
E7-39LSI-96
Live Shaft Impact Idler - CEMA E Rating, 39 ° Trough Angle, 7 in Roll Diameter, 96 in Belt Width
Mi Item #04012708
MFR #E7-39LSI-96
Price$3,974.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA E Rating, 39 ° Trough Angle, 7 in Roll Diameter, 96 in Belt Width
Mi Item #04012708
MFR #E7-39LSI-96

Mfr description
E7-39LSI-96 LS-IMP FLAT CARRIER IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,974.95/each

Specifications

Dimensions

  • Angle
    39 °
  • Belt Width  
    96 in
  • Distance Between Mounting Holes
    110.0000 in
  • Distance Between Roller Ends
    98-5/8 in
  • Overall Length
    110 in
  • Roll Diameter  
    7 in
  • Roller Length
    98.63 in
  • Weight
    459.45 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    39 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    39 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)