Motion
E7-47LSI-42
Live Shaft Impact Idler - CEMA E Rating, 47 ° Trough Angle, 7 in Roll Diameter, 42 in Belt Width
Mi Item #04012711
MFR #E7-47LSI-42
Price$1,979.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Impact Idler - CEMA E Rating, 47 ° Trough Angle, 7 in Roll Diameter, 42 in Belt Width
Mi Item #04012711
MFR #E7-47LSI-42

Mfr description
E7-47LSI-42 LS-IMP FLAT CARRIER IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,979.88/each

Specifications

Dimensions

  • Angle
    47 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    56.0000 in
  • Distance Between Roller Ends
    44-5/8 in
  • Overall Length
    56 in
  • Roll Diameter  
    7 in
  • Roller Length
    44.63 in
  • Weight
    238.94 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    47 °
  • Idler Type
    Live Shaft Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    47 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)