Motion
M15M-106-14
Marco Impact Troughing Idler - 4-1/2 in Roll Diameter, 14 in Belt Width
MI ITEM #04013589
MFR #M15M-106-14
Price$588.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 4-1/2 in Roll Diameter, 14 in Belt Width
MI ITEM #04013589
MFR #M15M-106-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$588.15/each

Specifications

Dimensions

  • Belt Width  
    14 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    13.69 in
  • Weight
    13.23 lbs

Details

  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
M15M-106-14 14.250 MARCO TEI RUBR DISC R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought