Overview
Mfr description
M15M-106-16 16.250 MARCO TEI RUBR DISC R
Specifications
- Idler TypeMARCO
- Roll Diameter
- Belt Width
- Type Of BearingBall Bearing
- Roller Length15.69 in
- LubricationSealed
- SealLabyrinth with Contact Seals
- Weight15.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data