Motion
M15M-106-22
Marco Impact Troughing Idler - 4-1/2 in Roll Diameter, 22 in Belt Width
Mi Item #04013593
MFR #M15M-106-22
Price$793.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 4-1/2 in Roll Diameter, 22 in Belt Width
Mi Item #04013593
MFR #M15M-106-22

Mfr description
M15M-106-22 22.250 MARCO TEI RUBR DISC R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.74/each

Specifications

Dimensions

  • Belt Width  
    22 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    21.69 in
  • Weight
    20.82 lbs

Details

  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)