Motion
M15M-106-24
Marco Impact Troughing Idler - 4-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #04013594
MFR #M15M-106-24
Price$771.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 4-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #04013594
MFR #M15M-106-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$771.39/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    23.69 in
  • Weight
    22.88 lbs

Details

  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
M15M-106-24 24.250 MARCO TEI RUBR DISC R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought