Motion
M15RM-106-18
Marco Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 18.0000 in Belt Width
Mi Item #04013598
MFR #M15RM-106-18
Price$362.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 18.0000 in Belt Width
Mi Item #04013598
MFR #M15RM-106-18

Mfr description
M15RM-106-18 (14) MARCO RI-18 ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.01/each

Specifications

Dimensions

  • Belt Width  
    18.0000 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    13 in
  • Weight
    14.53 lbs

Details

  • End Roll Incline  
    0 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)