Motion
M15RM-106-20
Marco Rubber Disc Return Idler - 20 ° Trough Angle, 4-1/2 in Roll Diameter, 20.0000 in Belt Width
Mi Item #04013599
MFR #M15RM-106-20
Price$390.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Rubber Disc Return Idler - 20 ° Trough Angle, 4-1/2 in Roll Diameter, 20.0000 in Belt Width
Mi Item #04013599
MFR #M15RM-106-20

Mfr description
M15RM-106-20 (16) MARCO RI-20 ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.61/each

Specifications

Dimensions

  • Belt Width  
    20.0000 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    15 in
  • Weight
    15.65 lbs

Details

  • End Roll Incline  
    0 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)