1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
M15RM-106-24
Marco Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #
04013601
MFR #
M15RM-106-24
Price
$444.25
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
PRECISION PULLEY & IDLER M15RM-106-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
M15RM-106-24
Marco Rubber Disc Return Idler - 4-1/2 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #
04013601
MFR #
M15RM-106-24
Mfr description
M15RM-106-24 (20) MARCO RI-24 ROLL ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$444
.25
/each
Add to Cart
Specifications
Dimensions
Belt
Width
24.0000 in
Roll
Diameter
4-1/2 in
Roller Length
19 in
Weight
18.51 lbs
Details
End Roll
Incline
0 °
Idler Type
MARCO
Lubrication
Sealed
Seal
Labyrinth with Contact Seals
Type Of Bearing
Ball Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items