Motion
M15RM-106-34
Conveyor Replacement Idler Roller - 5.0000 in Roller Diameter, 30.0000 in Belt Width, Rubber Material
Mi Item #04013603
MFR #M15RM-106-34
Price$579.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - 5.0000 in Roller Diameter, 30.0000 in Belt Width, Rubber Material
Mi Item #04013603
MFR #M15RM-106-34

Mfr description
M15RM-106-34 (30) MARCO RI-34 ROLL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.22/each

Specifications

Dimensions

  • Belt Width
    30.0000 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    29.0000 in
  • Weight
    24.80 lbs, 11.25 kg

Details

  • Material
    Rubber
  • Replacement Roller Type
    Rubber Disc Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)