Specifications
Dimensions
- Belt Width42.0000 in
- Roller Length35.0000 in
- Weight28.70 lbs, 13.02 kg
Details
- MaterialRubber
- Replacement Roller TypeRubber Disc Return
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)