1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
M3504-16.25
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter, Steel Material
MI ITEM #
04013609
MFR #
M3504-16.25
Price
$148.37
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER M3504-16.25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
M3504-16.25
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter, Steel Material
MI ITEM #
04013609
MFR #
M3504-16.25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$148.37
/each
Qty
Add to Cart
Specifications
Dimensions
Roller Diameter
4.5000 in
Roller Length
16.2500 in
Weight
9.50 lbs, 4.31 kg
Details
Material
Steel
Replacement Roller Type
CB504 Replacement Rolls
Overview
Mfr description
M3504-16.25 16.250 MARCO CB-504 ROLL ASS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought