Motion
M3504-26.25
Conveyor Replacement Idler Roller - Steel Material
Mi Item #04013619
MFR #M3504-26.25
Price$192.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - Steel Material
Mi Item #04013619
MFR #M3504-26.25

Mfr description
M3504-26.25 26.250 MARCO CB-504 ROLL ASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.18/each

Specifications

Dimensions

  • Roller Length
    26.2500 in
  • Weight
    14.20 lbs, 6.44 kg

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)