Motion
M3504-32.25
Conveyor Replacement Idler Roller - Steel Material
MI ITEM #04013622
MFR #M3504-32.25
Price$193.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - Steel Material
MI ITEM #04013622
MFR #M3504-32.25

Mfr description
M3504-32.25 32.250 MARCO CB-504 ROLL ASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.97/each

Specifications

Dimensions

  • Roller Length
    32.2500 in
  • Weight
    16.90 lbs, 7.67 kg

Details

  • Material
    Steel
  • Replacement Roller Type
    CB504 Replacement Rolls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)