Motion
M3504-46.25
Conveyor Replacement Idler Roller - Steel Material
Mi Item #04013635
MFR #M3504-46.25
Price$258.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - Steel Material
Mi Item #04013635
MFR #M3504-46.25

Mfr description
M3504-46.25 46.250 MARCO CB-504 ROLL ASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.32/each

Specifications

Dimensions

  • Roller Length
    46.2500 in
  • Weight
    23.50 lbs, 10.66 kg

Details

  • Material
    Steel
  • Replacement Roller Type
    CB504 Replacement Rolls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)