Specifications
Dimensions
- Belt Width36.0000 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeFlat
- LubricationSealed
- SealLabyrinth with Contact Seals
- Type Of BearingSealed Ball Bearing
Overview
Mfr description
SAD5FL36SB-2PL4 W/AC 2P 1/4PL SMART IDL