Motion
3504-25.5
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
MI ITEM #04013929
MFR #3504-25.5
Price$183.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
MI ITEM #04013929
MFR #3504-25.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.24/each

Specifications

Dimensions

  • Roller Diameter
    4.5000 in
  • Roller Length
    25.5000 in
  • Weight
    13.70 lbs, 6.21 kg

Details

  • Replacement Roller Type
    CB504 Replacement Rolls

Overview

Mfr description
3504-25.5 25.500" CB-504 ROLL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought