1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
3504-25.75
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
MI ITEM #
04013930
MFR #
3504-25.75
Price
$183.24
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
PRECISION PULLEY & IDLER 3504-25.75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
3504-25.75
Conveyor Replacement Idler Roller - 4.5000 in Roller Diameter
MI ITEM #
04013930
MFR #
3504-25.75
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$183.24
/each
Qty
Add to Cart
Specifications
Dimensions
Roller Diameter
4.5000 in
Roller Length
25.7500 in
Weight
13.80 lbs, 6.26 kg
Details
Replacement Roller Type
CB504 Replacement Rolls
Overview
Mfr description
3504-25.75 25.750" CB-504 ROLL ASSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought