Motion
GRT-20-14
Conveyor Belt Idler - 20 ° Trough Angle, 4.0000 in Roll Diameter, 14.0000 in Belt Width
Mi Item #04014112
MFR #GRT-20-14
Price$221.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - 20 ° Trough Angle, 4.0000 in Roll Diameter, 14.0000 in Belt Width
Mi Item #04014112
MFR #GRT-20-14

Mfr description
13911 GRT-20-14" COMPLETE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.68/each

Specifications

Dimensions

  • Belt Width  
    14.0000 in
  • Roll Diameter  
    4.0000 in

Details

  • Idler Type
    Guide Roller Troughed Belt
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)