1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
GRT-35-18
GRT-35-18
Mi Item #
04014120
MFR #
GRT-35-18
Price
$209.31
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
PRECISION PULLEY & IDLER GRT-35-18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
GRT-35-18
GRT-35-18
Mi Item #
04014120
MFR #
GRT-35-18
Mfr description
14110 GRT-35-18" COMPLETE ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$209
.31
/each
Add to Cart
Specifications
Dimensions
Belt
Width
18 in
Roller Height
16-1/8 in
Weight
8 lbs
Details
Idler Type
Guide Roller Troughed Belt
Trough Angle Degrees
35 °
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items