Motion
GRT-35-54
Conveyor Belt Idler - 35 ° Trough Angle, 4.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #04014125
MFR #GRT-35-54
Price$332.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - 35 ° Trough Angle, 4.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #04014125
MFR #GRT-35-54

Mfr description
14163 GRT-35-54" COMPLETE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.51/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    4.0000 in

Details

  • Idler Type
    Guide Roller Troughed Belt
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)