Specifications
Dimensions
- Belt Width30.0000 in
- Roll Diameter4.0000 in
Details
- Idler TypeGuide Roller Troughed Belt
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees45 °
- Type Of BearingBall Bearing
Overview
Mfr description
23395 GRT-45-30" COMPLETE ASSY