Motion
205177
Decorative Chip - Black, White, Blue Color, 1 lb Container Weight
MI ITEM #04014364
MFR #205177
Price$29.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Decorative Chip - Black, White, Blue Color, 1 lb Container Weight
MI ITEM #04014364
MFR #205177

Mfr description
205177 VC-02 BLACK/WHITE/BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.84/each

Specifications

Dimensions

  • Container Weight
    1 lb

Details

  • Color
    Black, White, Blue
  • Container Type
    Bag
  • Coverage
    0.002 lb/ft²
  • Finish
    N/A
  • Material
    Vinyl
  • Series/System Compatibility
    GRIND'N GO®
  • UPC_NO
    020066116231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)