Motion
205178
Decorative Chip - Blue, White Color, 1 lb Container Weight
MI ITEM #04014366
MFR #205178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Decorative Chip - Blue, White Color, 1 lb Container Weight
MI ITEM #04014366
MFR #205178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
205178 VC-08 BLUE/WHTE

Specifications

  • Color
    Blue, White
  • Series/System Compatibility
    GRIND'N GO®
  • Container Weight
    1 lb
  • UPC_NO
    020066116248
  • Container Type
    Bag
  • Coverage
    0.002 lb/ft²
  • Material
    Vinyl
  • Finish
    N/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text